Shop All Locking Pliers
Irwin
LOCKING PLIERS SLV 4""L
Mfr # 8
Zoro # G803509394
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Cutter No
- Wire Stripper No
- Spring Return No
- Fish Tape Puller No
- Wire Crimper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 8
- Zoro # G803509394
- UPC # 38548000084
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Wire Cutter | No |
Wire Stripper | No |
Spring Return | No |
Fish Tape Puller | No |
Wire Crimper | No |
Description
Irwin Vise-Grip 4 in. Alloy Steel Locking Pliers
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-1810-100)
- STARRETT Band Saw Blade, 5 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-05-02)
- SUPER TOOL F Carbide 135 Deg. Jobber Length Drill Bit (50602)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC1)
- IRWIN Groove Joint Straight Jaw Pliers, 8" (4935320)
- IRWIN Bent Long Nose Pliers, 6" (2078226)
- IRWIN 5 in Locking Plier (0902L3)
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. (VSG-24R)
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82575)
- IRWIN Vise Grip 2078712 8 Piece GrooveLock ProPliers Set (VG2078712)
- IRWIN 10 in Groovelock Plier (2078110)
- Irwin Locking Pliers