Shop All Locking Pliers
Irwin
Locking Pliers Set, Original, 5 pcs.
Mfr # 68
Zoro # G7021119
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work
- Material Alloy steel
- Includes (1) 10R, (1) 10CR, (1) 7WR, (1) 6LN, (1) 5CR
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 68
- Zoro # G7021119
- Country of Origin China
- Category Locking Pliers
Details
Features | Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work |
Material | Alloy steel |
Includes | (1) 10R, (1) 10CR, (1) 7WR, (1) 6LN, (1) 5CR |
Number of Pieces | 5 |
Item | Locking Pliers Set,Original,5 pcs. |
Description
Locking Pliers Set,Original,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357041)
- LINK HANDLES Wedge, Steel, 5/16" x 13/16" (64144)
- MILWAUKEE TOOL 25' Magnetic Tape Measure, 5-Point Reinforced Frame (48-22-7125)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- IRWIN ProPliers Set, 3 pcs. (2078704)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Wrench (4LW)
- IRWIN ProPliers Groove Joint Pliers, 12" (2078512)
- IRWIN GrooveLock Pliers Clamshell Set, 2 pcs. (2078709)
- IRWIN 10 Locking Pliers (102L3)
- IRWIN LOCKING CLMP VG W/PAD6"" (18)
- IRWIN CURVED JAW PLIER 10"" (4935576)
- Irwin Locking Pliers