Shop All Plier Sets
This Product is Discontinued
Irwin
Locking Pliers Set, No. 5WR, 7WR, 10WR (Discontinued)
Mfr # 1771880
Zoro # G1993175
This Product is Discontinued
Key Features
- Number of Pieces 3
- Overall Length 10 in, 5 in, 7 in
- Length 5", 7", 10"
- Features Locking Tool
- Handle Type Plain Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1771880
- Zoro # G1993175
- UPC # 038548991450
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 10 in, 5 in, 7 in |
Length | 5", 7", 10" |
Jaw Length | (2) 51/64 in, 1 in |
For Maximum Outside Diameter | 1 1/8 in, 1 1/2 in, 1 7/8 in |
Overall Length Range | 6 - 8 in, 9 - 11 in, Less than 6 in |
Description
Locking Pliers Set, Plier Types Locking Pliers, Jaw Shape Curved, Handle Style Plain Grip, Jaw Opening Type Guarded Trigger Release, Overall Length 5 in, 7 in, 10 in, Maximum Jaw Opening 1 1/8 in, 1 1/2 in, 1 7/8 in, Jaw Length 3/4 in, 1 in, Additional Tool Functions Wire Cutter, Tether Ready No, Number of Pliers 3, Container Type Tray, Features Guarded Trigger Release, Locking Tool, For Maximum Outside Diameter 1 1/8 in, 1 1/2 in, 1 7/8 in, Grip Style Plain, Includes 10WR, 7WR, No. 5WR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.