Shop All Locking Pliers
Irwin
Locking Pliers Set, Canvas Tote Bag, 5pcs.
Mfr # 2077704
Zoro # G7049067
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hardened Teeth, Ideal for Tightening, Clamping, Twisting and Turning
- Material Alloy steel
- Includes (1) 10R, (1) 10WR, (1) 7CR, (1) 5WR and (1) 6LN
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2077704
- Zoro # G7049067
- Country of Origin China
- Category Locking Pliers
Details
Features | Hardened Teeth, Ideal for Tightening, Clamping, Twisting and Turning |
Material | Alloy steel |
Includes | (1) 10R, (1) 10WR, (1) 7CR, (1) 5WR and (1) 6LN |
Number of Pieces | 5 |
Item | Locking Pliers Set,Canvas Tote Bag,5PCS |
Description
Locking Pliers Set,Canvas Tote Bag,5PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", Sq 1/2 x 1/2 x 1/2 - OX Grip (OX-P405860)
- GREY PNEUMATIC 1/2" Drive x 8mm Hex Driver 6" Length (29086M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030M)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- IRWIN Locking Pliers Set, 10 pcs. (1078TRAY)
- IRWIN Adjustable Curved Jaw Locking Pliers, 10" (4933576)
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. (VSG-24R)
- IRWIN 4935576 Wrench Vise Grip Curved Jaw 10Cr-3 (1102L3)
- IRWIN Vise Grip VGP2078218 8 Inch ProPliers Long Nose Plier (38548028156)
- IRWIN Irwin Vise-Grip 586-4SP 4 Inch Vise Grip Locking Inchc (586-4SP)
- IRWIN 7 Locking Pliers (302L3)
- Irwin Pliers