Shop All Locking Pliers
Irwin
Locking Pliers Set, 6 pcs., 6 Koozie Cups
Mfr # 641
Zoro # G7021207
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work
- Material Alloy steel
- Includes (1) 10WR, (1) 9LN, (1) 7R, (1) 6LN, (1) 5CR and (1) 4WR with (6) Koozie Cups
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 641
- Zoro # G7021207
- Country of Origin China
- Category Locking Pliers
Details
Features | Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work |
Material | Alloy steel |
Includes | (1) 10WR, (1) 9LN, (1) 7R, (1) 6LN, (1) 5CR and (1) 4WR with (6) Koozie Cups |
Number of Pieces | 6 |
Item | Locking Pliers Set,6 pcs.,6 Koozie Cups |
Description
Locking Pliers Set,6 pcs.,6 Koozie Cups
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC961-01)
- DRILL AMERICA 7/16"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-71624)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48400)
- IRWIN Iron Workers Pliers, 9in, PK5 (2078909)
- IRWIN LCKING PLIERS IRWN OG 5"" (4935579)
- IRWIN 12 in Original Large Jaw Locking Plier (12L3)
- IRWIN Visegrip Lckng Plier 2Pc (36)
- IRWIN IRWIN VISE-GRIP® 19 The Original„¢ 11" Locking C-Clamp Plier W/ Regular Tips (19)
- IRWIN IRWIN VISE-GRIP® 1502L3 9LN The Original„¢ 9" Long Nose Locking Plier (1502L3)
- IRWIN ProPliers Adjustable Wrench, 6" (2078606)
- Irwin Pliers