Shop All Locking Pliers
Irwin
Locking Pliers Set, 10 pcs.
Mfr # 1078TRAY
Zoro # G7021030
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal for Tightening, Clamping, Twisting and Turning, Hardened Teeth
- Material Alloy steel
- Includes (1) 10R, (1) 10CR, (1) 7R, (1) 7WR, (1) 7CR, (1) 5WR, (1) 6LN, (1) 9LN, (1) 6R, and (1) 11R in Tray
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1078TRAY
- Zoro # G7021030
- UPC # 00013222015110
- Country of Origin China
- Category Locking Pliers
Details
Features | Ideal for Tightening, Clamping, Twisting and Turning, Hardened Teeth |
Material | Alloy steel |
Includes | (1) 10R, (1) 10CR, (1) 7R, (1) 7WR, (1) 7CR, (1) 5WR, (1) 6LN, (1) 9LN, (1) 6R, and (1) 11R in Tray |
Number of Pieces | 10 |
Item | Locking Pliers Set,10 pcs. |
Description
Locking Pliers Set,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 5/16" 6 Point SAE Sh (CMMT43000)
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445565)
- DRILLCO 11/32, JOBBER LENGTH DRILL - 100SE (100SE122)
- RIDGID Pin, Asm Plunger 5A (59510)
- IRWIN Vise Grip VG2077704 5 Pieces Locking Pliers Set in A Canvas Tool Tote Bag (VG2077704)
- IRWIN Vise Grip VGP9LN 9 Inch Long Nose Locking Pliers (VGP9LN)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- IRWIN PLIER 4"" VISE GRIP MINI (1002L3)
- IRWIN ProPliers Groove Joint Pliers, 10" (2078510)
- IRWIN 10 in Straight Jaw Locking Plier (0102L3)
- GRIP-ON 5 Piece General Locking Plier Grip Set (GK-SET5)
- Irwin Pliers