Shop All Locking Pliers
Irwin
LOCKING PLIER 6LN FASTRE
Mfr # IRHT82583
Zoro # G901701584
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Jaw Capacity 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IRHT82583
- Zoro # G901701584
- UPC # 885911597869
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 6 in |
Details
Jaw Capacity | 2 in |
Description
Irwin Vise-Grip 6 in. Alloy Steel Long Nose Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-Pc 3 Black Foam Finishing Pad (49-36-5789)
- PROTO 1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5360CF)
- BLACK & DECKER 4V MAX* Lithium Ion LightDriver Cordless Screwdriver (BDCSFL20C)
- ECLIPSE Hacksaw Blade 24TPI 12X1/2X.025" (AS46D)
- IRWIN 4935576 Wrench Vise Grip Curved Jaw 10Cr-3 (1102L3)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- IRWIN INDUSTRIAL TOOL 9 in. Locking Chain Clamp Pliers (IR99485)
- IRWIN VISEGRIP FAST RLSE SET (IRHT82571)
- IRWIN Original Series 0 Locking Plier, 10 in OAL, 118 in Jaw Opening, PlainGrip Handle, 58 in W Jaw (10LW)
- IRWIN Vise Grip VGP4935095 8in. Straight Jaw GrooveLock Plier (VGP4935095)
- UNITHERM Hog Ring Pliers, 9-1/2 in. L (CRP-45)
- Irwin Pliers