Shop All Locking Pliers
Irwin
LOCKING PLIER 5WR FASTRE
Mfr # IRHT82581
Zoro # G401701640
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Jaw Capacity 1-1/8 in
- Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IRHT82581
- Zoro # G401701640
- UPC # 885911597845
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 5 in |
Size | 5 in |
Details
Jaw Capacity | 1-1/8 in |
Description
Vise-Grip 5 in. Alloy Steel Locking Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Gsz8 280Pel Die Grinder (GSZ8-280PEL)
- HHIP 5 Piece 1/4-3/4" Double-End Boring Bar Set (1001-0008)
- TEKTON Everybit Tech Rescue Kit, 46-Piece with Case (28301)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35004X)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10LW)
- IRWIN Pro Linemans Pliers, w/Wire Cutter, 8" (2078208)
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82575)
- IRWIN Irwin Vise-Grip 586-RR 7 Inch Vise-Grip Pinch-Off T (586-RR)
- IRWIN PLIER 4"" VISE GRIP MINI (1002L3)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371)
- Irwin Pliers