Shop All Locking Clamps
Irwin
Locking Panel Clamp, 9"
Mfr # 251
Zoro # G7053650
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3/8"
- Overall Length 9"
- Size 3/8"
- Material Heat-Treated Alloy Steel
- Features Provides Quick Clamping and Alignment of Auto Body Panels; Bottom Jaw Slides in a Straight-Line Motion; Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use; Classic Trigger Release Designed to Provide Maximum Locking Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 251
- Zoro # G7053650
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Overall Length | 9" |
Size | 3/8" |
Overall Clamp Length | 9" |
Details
Max. Opening | 3/8" |
Material | Heat-Treated Alloy Steel |
Features | Provides Quick Clamping and Alignment of Auto Body Panels; Bottom Jaw Slides in a Straight-Line Motion; Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use; Classic Trigger Release Designed to Provide Maximum Locking Force |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking Panel Clamp |
Locking Mechanism | Trigger Release |
Item | Locking Panel Clamp,9" |
Description
Locking Panel Clamp,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide (CDHB 1.20.60.5 UD52)
- KO-KEN Universal Joint 3/8 Square 48mm Ball type 3/8 Sq. Drive (13771-B)
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Yellow Ring HSSE-V3 DIN Length ANSI Shank Spiral Flute Taps (124802)
- DRILL AMERICA 12" Half Round Second File (DIC05125)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, With Swivel Pads, Easy Release Trigger, Alloy Steel (6SP)
- IRWIN IRWIN C-CLAMP 2.5""X2.5"" (2025103)
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel (18R)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- IRWIN Clamp, Handi, 4 In (59400CD)
- IRWIN Locking C-Clamp, 9", 4-1/2Cap, 4-3/4"Throat (9DR)
- POWERWELD Locking C-Clamps with Standard Tips, 18" (PW18R)
- Irwin Locking Clamps