Shop All Locking Pliers
Irwin
LOCKING CLMP VG W/PAD6""
Mfr # 18
Zoro # G8661789
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4 in
- Height (In.) 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 18
- Zoro # G8661789
- UPC # 38548000183
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 9.1 in |
Width (In.) | 4 in |
Height (In.) | 0.9 in |
Details
Plier Item | Locking Pliers |
Description
Select these Irwin Original Locking C Clamp Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 18 Chain Clamp Locking Pliers Industrial (10050)
- VEGA Hex Tamper 5/64 Insert Bit x 1 (125HT0564A)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 30 TPI (MDR-30-HSB-CP)
- IRWIN LCKING CLAMP VG W/PAD11"" (20)
- IRWIN VISEGRIP FAST RLSE SET (IRHT82571)
- IRWIN Visegrip Lckng Plier 2Pc (36)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82580)
- IRWIN PLIER LOCK VISE GRIP 12"" (12L3)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Wrench (4LW)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Straight Jaws (112-07)
- Irwin Locking Pliers