Shop All Locking Clamps
Irwin
Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc.
Mfr # 45619
Zoro # G4025077
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4 1/2 in
- Throat Depth 4 3/4 in
- Overall Length 9"
- Size 4-1/2"
- Material Heat-Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 45619
- Zoro # G4025077
- UPC # 038548045696
- Country of Origin Mexico
- Category Locking Clamps
Dimensions
Throat Depth | 4 3/4 in |
Overall Length | 9" |
Size | 4-1/2" |
Overall Clamp Length | 9 in |
Nominal Clamp Size | 9 in |
Throat Depth1 | 4 3/4 in |
Description
The Irwin Vise-Grip 45619 Locking Clamp Set is the ideal tool for clamping and holding materials while you work on them. It can help you complete your projects with ease and efficiency. This set features 2 pieces of 9" locking clamps, each with a throat depth of 4 3/4". The set comes in a nickel plated finish to give it an attractive look. Each clamp's max opening is 4 1/2", while its screw mechanism allows you to adjust the clamping pressure. You can definitely get more done with this Irwin Vise-Grip Locking Clamp Set by your side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1131)
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- MILWAUKEE TOOL Drill/DriverTRUE Chuck, 18V DC, 1700 RPM (3601-20)
- IRWIN MICRO BAR CLAMP 4-1/4"" (1964746)
- IRWIN Vise-Grip 8R Locking Sheet Metal Clamp, 8 in / 200 mm (8R)
- IRWIN MEDIUM DTY BAR CLAMP 36"" (223136)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- IRWIN Locking C-Clamp, w/Regular TIp, 18" (211ZR)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82587)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- Irwin Locking Clamps