Shop All Locking Clamps
This Product is Discontinued
Irwin
Locking Clamp Set, 8 pcs., 6R, 11R, 18R, 24R (Discontinued)
Mfr # 8107
Zoro # G7020863
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Opening 2-1/8", 3-3/8", 8", 10"
- Size 2-1/8", 3-3/8", 8", 10"
- Material Heat-Treated Alloy Steel
- Features Ideal for Tightening, Clamping, Twisting and Turning; Classic Trigger Release Designed To Provide Maximum Locking Force; Hardened Teeth Are Designed To Grip from Any Angle
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 8107
- Zoro # G7020863
- Country of Origin China
- Category Locking Clamps
Dimensions
Size | 2-1/8", 3-3/8", 8", 10" |
Details
Max. Opening | 2-1/8", 3-3/8", 8", 10" |
Material | Heat-Treated Alloy Steel |
Features | Ideal for Tightening, Clamping, Twisting and Turning; Classic Trigger Release Designed To Provide Maximum Locking Force; Hardened Teeth Are Designed To Grip from Any Angle |
Number of Pieces | 8 |
Includes | (8) Locking Pliers : 2-1/8", 3-3/8", 8", 10" |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Trigger Release |
Item | Locking Clamp Set,8 pcs.,6R,11R,18R,24R |
Description
Locking Clamp Set,8 pcs.,6R,11R,18R,24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.