Shop All Locking Clamps
Irwin
Locking C-Clamps, w/Swivel Pads 24"
Mfr # 28
Zoro # G7038698
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10"
- Overall Length 24"
- Size 10"
- Material Steel
- Features Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Swivel Pads Hold Tapered Work, Awkward Fabricating Jobs, and Delicate Projects without Damaging the Work Surface; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 28
- Zoro # G7038698
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 24" |
Size | 10" |
Overall Clamp Length | 24" |
Details
Max. Opening | 10" |
Material | Steel |
Features | Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Swivel Pads Hold Tapered Work, Awkward Fabricating Jobs, and Delicate Projects without Damaging the Work Surface; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Trigger Release |
Item | Locking C-Clamps W/Swivel Pads 24" |
Description
Locking C-Clamps,w/Swivel Pads 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Slurry Squeegee Tool with Wand, 2" (H0943)
- CYNAMED Kelly Hemostat, CVD, 5.5", Tit. (CYZR-0054)
- GOURMETGALLEY 9710M 0.38Dr Met. Crows Foot Set (GO95950)
- MILWAUKEE TOOL Flexible Funnel Auger for 7/8 in. Sectional Cable (48-53-3828)
- IRWIN BAR CLAMP 6""XPQUICKGRIP (1964711)
- IRWIN Locking C-Clamp, Swivel Pads, 18", Max. Opening: 8" (22)
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp (586-9DR)
- IRWIN MEDIUM DTY BAR CLAMP 36"" (223136)
- IRWIN MEDIUM DTY BAR CLAMP 18"" (223118)
- IRWIN MEDIUM DTY BAR CLAMP 24"" (223124)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (3816)
- Irwin Clamps