Shop All Locking Clamps
Irwin
Locking C-Clamps, Regular Tips, 9"
Mfr # 30
Zoro # G7021058
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4-1/2"
- Overall Length 9"
- Size 4-1/2"
- Material Heat Treated Steel
- Features Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 30
- Zoro # G7021058
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Overall Length | 9" |
Size | 4-1/2" |
Overall Clamp Length | 9" |
Details
Max. Opening | 4-1/2" |
Material | Heat Treated Steel |
Features | Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Trigger Release |
Item | Locking C-Clamps,Regular Tips,9" |
Description
Locking C-Clamps,Regular Tips,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER 6" LENG (GP19166F)
- POWERBUILT 9Pc Short Arm Tamper Proof Star Key Set (941071)
- DEWALT Bi-Metal Hole Saws (DAH180038)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (28)
- IRWIN BAR CLAMP 12""XPQUICKGRP (1964712)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (275)
- IRWIN BAR CLAMP 36""XP QUICKGRP (1964715)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- Irwin Clamps