Shop All Locking Clamps
Irwin
Locking C-Clamp, w/Swivel Pads 4"
Mfr # 165
Zoro # G7048531
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1-5/8"
- Overall Length 4"
- Size 1-5/8"
- Material Steel
- Features Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Swivel Pads Hold Tapered Work, Awkward Fabricating Jobs, and Delicate Projects without Damaging the Work Surface; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 165
- Zoro # G7048531
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Overall Length | 4" |
Size | 1-5/8" |
Overall Clamp Length | 4" |
Details
Max. Opening | 1-5/8" |
Material | Steel |
Features | Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Swivel Pads Hold Tapered Work, Awkward Fabricating Jobs, and Delicate Projects without Damaging the Work Surface; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Trigger Release |
Item | Locking C-Clamp W/Swivel Pads 4" |
Description
Locking C-Clamp W/Swivel Pads 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/2" (54PP37)
- MILWAUKEE TOOL 7/32" COBALT RED HELIX Drill Bit (48-89-2311)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Chrome Socket (D016214)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 5/32" (80157)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- IRWIN QUICK GRIP 2""HANDI-CLAMP (59200CD)
- IRWIN Locking C-Clamp, w/Regular Tip 24" (275)
- IRWIN Clamp, Handi, 2 In (59200CD)
- IRWIN Locking Clamp Set, 6", 10", 11", 5 Pc. (74)
- IRWIN MICRO BAR CLAMP 4-1/4"" (1964746)
- PULL-IT Dyna-Mo Jr Clamp (305)
- Irwin Clamps