Shop All Locking Clamps
Irwin
Locking C-Clamp, w/Regular Tip, 6"
Mfr # 17
Zoro # G7050412
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2-1/8"
- Overall Length 6"
- Size 2-1/8"
- Material Steel
- Features Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 17
- Zoro # G7050412
- UPC # 38548000176
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Overall Length | 6" |
Size | 2-1/8" |
Overall Clamp Length | 6" |
Details
Max. Opening | 2-1/8" |
Material | Steel |
Features | Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Trigger Release |
Item | Locking C-Clamp W/Regular Tip,6" |
Description
Locking C-Clamp W/Regular Tip,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Countersink, HSS, 1-1/2" dia., Single Ended (64298150820)
- DEWALT Battery Pack, (2) 4.0 Ah, Li-Ion (2 Pack) (DCB240-2)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 2" dia., 1-1/8" (SCK-200)
- HHIP 0-3/8" JT2 Keyless Drill Chuck (3700-0204)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- IRWIN Locking C-Clamp, w/Swivel Pads 4" (165)
- IRWIN Clamp, Handi, 2 In (59200CD)
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp (586-9DR)
- IRWIN MEDIUM DTY BAR CLAMP 24"" (223124)
- IRWIN Locking Clamp Set, 6", 10", 11", 5 Pc. (74)
- MILESCRAFT 6" BenchClamp (4007)
- Irwin Locking Clamps