Shop All Locking Clamps
Irwin
Locking C-Clamp, w/Regular Tip 24"
Mfr # 275
Zoro # G7038637
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 10"
- Overall Length 24"
- Size 10"
- Material Heat Treated Steel
- Features Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 275
- Zoro # G7038637
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 24" |
Size | 10" |
Overall Clamp Length | 24" |
Details
Max. Opening | 10" |
Material | Heat Treated Steel |
Features | Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Trigger Release |
Item | Locking C-Clamp W/Regular Tip 24" |
Description
Locking C-Clamp W/Regular Tip 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Ball Hex, Metric, 5 pcs (26491)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.60mm (47290)
- WRIGHT TOOL 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (61-36MM)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (275)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, Fixed, Regular Tip, Easy Release Trigger, Alloy Steel (6R)
- IRWIN Locking C-Clamp with Regular Tip, 18" (21)
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel (18R)
- IRWIN Vise-Grip 11" Locking C-Clamp, 11R, Easy Release Trigger, 3-3/8" Jaw Opening, Alloy Steel (11R)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82587)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- Irwin Clamps