Shop All Locking Clamps
Irwin
Locking C-Clamp, w/Regular TIp, 18"
Mfr # 211ZR
Zoro # G7037270
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 7-1/2"
- Overall Length 18"
- Size 7-1/2"
- Material Heat Treated Steel
- Features Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use;; Classic Trigger Release Designed To Provide Maximum Locking Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 211ZR
- Zoro # G7037270
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 18" |
Size | 7-1/2" |
Overall Clamp Length | 18" |
Details
Max. Opening | 7-1/2" |
Material | Heat Treated Steel |
Features | Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use;; Classic Trigger Release Designed To Provide Maximum Locking Force |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Trigger Release |
Item | Locking C-Clamp W/Regular TIp,18" |
Description
Locking C-Clamp W/Regular TIp,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID SEAL PULLER (SG31800)
- MAYHEW PRO Hollow Punch, Round, Steel, 12mm x 1-1/8 In (50559)
- WESTWARD Aviation Snip Set, Left/Right/Straight, 9 3/4 in, Steel (4PM06)
- TEKTON 1/2 Inch Drive x 18 Inch Breaker Bar (SBH00218)
- IRWIN MEDIUM DTY BAR CLAMP 18"" (223118)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82587)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp (586-9DR)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- MITYVAC Locking Hose Clamp, Nylon, Angled Jaw (MVA7607)
- Irwin Clamps