Shop All Locking Clamps
Irwin
Locking C-Clamp with Regular Tip, 18"
Mfr # 21
Zoro # G7020997
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8"
- Overall Length 18"
- Size 8"
- Material Heat Treated Steel
- Features Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 21
- Zoro # G7020997
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 18" |
Size | 8" |
Overall Clamp Length | 18" |
Details
Max. Opening | 8" |
Material | Heat Treated Steel |
Features | Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Trigger Release |
Item | Locking C-Clamp with Regular Tip,18" |
Description
Locking C-Clamp with Regular Tip,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm Flare Nut 62mm 3/8 Sq. Drive (3300FN-13)
- BOSCH Impact Drill Bit, 1/8 in. (IMD1001)
- EUROBOOR HSS Annular Cutter with Universal Shank, 15/16" x 1" (HCSU.15/16)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357609)
- IRWIN Locking Clamp Set, 6", 10", 11", 5 Pc. (74)
- IRWIN QUICK GRIP 2""HANDI-CLAMP (59200CD)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (275)
- IRWIN MEDIUM DTY BAR CLAMP 24"" (223124)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82585)
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- Irwin Clamps