Shop All Locking Clamps
Irwin
Locking C-Clamp, Steel, 2-5/8" D Throat
Mfr # IRHT82586
Zoro # G7559108
original price:
$22.79
14% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 3 3/8 in
- Throat Depth 2 5/8 in
- Number of Pieces 1
- Jaw Width 1/2 in
- Overall Clamp Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IRHT82586
- Zoro # G7559108
- UPC # 885911597999
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 2 5/8 in |
Jaw Width | 1/2 in |
Overall Clamp Length | 11 in |
Nominal Clamp Size | 11 in |
Throat Depth1 | 2 5/8 in |
Details
Max. Opening | 3 3/8 in |
Number of Pieces | 1 |
Locking Mechanism | Release Lever |
Item | Locking C-Clamp |
Swivel Pad | No |
Clamping Force | Not Rated |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Body Material | Alloy Steel |
Screw Mechanism1 | Adjust Pressure |
Swivel or Fixed Pad | Swivel |
Body Finish | Nickel-Plated |
Jaw Opening - Maximum | 3 1/2 in |
Release Mechanism | Trigger |
Clamp Type | C-Clamp |
Releasing Mechanism | Triggerless |
Includes Swivel Pad | Yes |
Release Mechanism Key | Release Lever IRWIN VISE-GRIP |
Description
With the IRWIN VISE-GRIP IRHT82586 Locking C-Clamp, you can tighten up your clamps without worrying about slipping. It is designed to lock securely in place, so you can get the job done faster and more efficiently. The 11 1/2 in. long locking clamp has a throat depth of 2 5/8 in.. This steel clamp has a jaw width of 1/2 in.. With a max opening of 3 3/8 in., this C-clamp will work with most standard sized bar stock. The overall length measures 11 1/2 in., while the nominal clamp size is 11 in.. When it comes to getting things done quickly and properly, the IRWIN VISE-GRIP IRHT82586 Locking C-Clamp is an essential tool for any workshop or factory floor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTLINE PSDR Carry Bag for Wave Hangers (PSDR.T)
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356422)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.00mm (47331)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- IRWIN Reg Tip Lockng C-Clamp, w/Swivel Pads, 11" (20)
- IRWIN Locking C-Clamp with Regular Tip, 18" (21)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- IRWIN BAR CLAMP 36""XP QUICKGRP (1964715)
- IRWIN 9" Locking Chain Clamp 18" Jaw Capacity (20R) (20R)
- MILESCRAFT 3" Face Clamp for Woodworking (4001)
- Irwin Clamps