Shop All Locking Clamps
Irwin
Locking C-Clamp, Steel, 2-5/8" D Throat
Mfr # IRHT82584
Zoro # G7559004
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 3/8 in
- Throat Depth 2 5/8 in
- Number of Pieces 1
- Jaw Width 1/2 in
- Overall Clamp Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IRHT82584
- Zoro # G7559004
- UPC # 885911597876
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 2 5/8 in |
Jaw Width | 1/2 in |
Overall Clamp Length | 11 in |
Nominal Clamp Size | 11 in |
Throat Depth1 | 2 5/8 in |
Details
Max. Opening | 3 3/8 in |
Number of Pieces | 1 |
Locking Mechanism | Release Lever |
Item | Locking C-Clamp |
Clamping Force | Not Rated |
Swivel Pad | No |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Clamp Type | C-Clamp |
Releasing Mechanism | Triggerless |
Jaw Opening - Maximum | 4 in |
Swivel or Fixed Pad | Fixed |
Body Material | Alloy Steel |
Screw Mechanism1 | Adjust Pressure |
Includes Swivel Pad | No |
Body Finish | Nickel-Plated |
Release Mechanism | Trigger |
Description
Locking C-Clamps, Locking C-Clamp, Max. Opening 3-3/8 In., Throat Depth 2-5/8 In., Clamping Force Not Rated, Nominal Clamp Size 11 In., Number of Pieces 1, Swivel Pad No, Not Tether Capable, Overall Clamp Length 11 In., Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, Jaw Width 1/2 In., Jaw Type C Clamp, Patented Reduced Hand Span Design, Hex Key Adjusting Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Bit, 2-3 Reduced, 6" (35033)
- BOSCH Service Pack (1617000451)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 14 (DXTT-2-196)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short (19320)
- IRWIN Clamp, Handi, 2 In (59200CD)
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp (586-9DR)
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat (18DR)
- IRWIN Locking C-Clamp, w/Swivel Pads 4" (165)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- POWERWELD Locking C-Clamps with Swivel Pads, 11" (PW11SP)
- Irwin Locking Clamps