Shop All Locking Clamps
Irwin
Locking C-Clamp, Steel, 1-1/2" D Throat
Mfr # IRHT82587
Zoro # G7559099
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 1/8 in
- Throat Depth 1 1/2 in
- Number of Pieces 1
- Jaw Width 1/2 in
- Overall Clamp Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IRHT82587
- Zoro # G7559099
- UPC # 885911598002
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 1 1/2 in |
Jaw Width | 1/2 in |
Overall Clamp Length | 6 in |
Nominal Clamp Size | 6 in |
Throat Depth1 | 1 1/2 in |
Details
Max. Opening | 2 1/8 in |
Number of Pieces | 1 |
Locking Mechanism | Release Lever |
Tether Capable | Not Tether Capable |
Swivel Pad | No |
Item | Locking C-Clamp |
Clamping Force | Not Rated |
Tether Style | Not Tether Capable |
Screw Mechanism1 | Adjust Pressure |
Release Mechanism Key | Release Lever IRWIN VISE-GRIP |
Releasing Mechanism | Triggerless |
Includes Swivel Pad | Yes |
Body Material | Alloy Steel |
Release Mechanism | Trigger |
Body Finish | Nickel-Plated |
Clamp Type | C-Clamp |
Swivel or Fixed Pad | Swivel |
Jaw Opening - Maximum | 2 1/4 in |
Description
Locking C-Clamps, Locking C-Clamp, Max. Opening 2-1/8 In., Throat Depth 1-1/2 In., Clamping Force Not Rated, Nominal Clamp Size 6 In., Number of Pieces 1, Swivel Pad No, Not Tether Capable, Overall Clamp Length 6 In., Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, Jaw Width 1/2 In., Jaw Type C Clamp, Patented Reduced Hand Span Design, Hex Key Adjusting Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, 1/2" SAE Socket, 6 Points (1412HA)
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 52-Piece (3/8-1 in., 10-24 mm) (SHD92213)
- IRWIN Locking C-Clamp with Regular Tip, 18" (21)
- IRWIN QUICK GRIP 4""HANDI-CLAMP (59430CD)
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp (586-9DR)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, Fixed, Regular Tip, Easy Release Trigger, Alloy Steel (6R)
- IRWIN Clamp, Handi, 4 In (59400CD)
- IRWIN MEDIUM DTY BAR CLAMP 36"" (223136)
- AMERICAN CLAMPING 50 In. Open K Body Revo Jr With Parallel Clamp (ACKRJR 50)
- Irwin Clamps