Shop All Locking Clamps
Irwin
Locking C-Clamp Replacement Spring, 6"
Mfr # 4052ZR
Zoro # G7050281
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1-1/8", 2", 2-1/8"
- Overall Length 5", 2", 6"
- Size 1-1/8", 2", 2-1/8"
- Number of Pieces 5
- Includes (5) Replacement Spring Set (5WR, 6LN, 6R, and 6SP Locking Tools)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4052ZR
- Zoro # G7050281
- Country of Origin United States
- Category Locking Clamps
Dimensions
Overall Length | 5", 2", 6" |
Size | 1-1/8", 2", 2-1/8" |
Overall Clamp Length | 5", 2", 6" |
Details
Max. Opening | 1-1/8", 2", 2-1/8" |
Number of Pieces | 5 |
Includes | (5) Replacement Spring Set (5WR, 6LN, 6R, and 6SP Locking Tools) |
Locking Clamp Product Grouping | Replacement Spring |
Item | Locking C-Clamp Replacement Spring,6" |
Description
This VISE GRIP 4052ZR Locking C-Clamp Replacement Spring is a must-have for anyone who works with locking clamps. It's an excellent replacement spring for your locking clamps, and will help ensure that they work properly. The locking c-clamp replacement spring has a total of five pieces, each measuring 1/8", 2" or 2 1/8" in length. It comes in three different 1/8", 2" and 2 1/8". This set includes 5 springs that are 6" long overall. Whether you're looking to replace the worn out spring on your locking clamp or just want to have extra springs on hand, this VISE GRIP 4052ZR Locking C-Clamp Replacement Spring is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Bevel Gear (316045530)
- WESTWARD 3/8" Drive, 15" Breaker Bar, Chrome (5TZD9)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=6 L=50, Steel (K0776.06050)
- PROTO 3/8" Drive, SAE 2-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4992CF)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- IRWIN Reg Tip Lockng C-Clamp, w/Swivel Pads, 11" (20)
- IRWIN MEDIUM DTY BAR CLAMP 12"" (223112)
- IRWIN QUICK GRIP 4""HANDI-CLAMP (59430CD)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- IRWIN Replacement Chain, 18" (40REP)
- KREG Kreg KHCRA Clamp, Metal (KHCRA)
- Irwin Clamps