Shop All Linemans Pliers
Irwin
Linemans Pliers, Spring, 4-3/4in, PK5
Mfr # 2078915
Zoro # G3972398
product price: $88.15
/pk 5, $17.63/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 5/8 in
- Jaw Width 1/4 in
- Jaw Thickness 3/8 in
- Overall Length 4 3/4 in
- High Leverage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078915
- Zoro # G3972398
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 5/8 in |
Jaw Width | 1/4 in |
Overall Length | 4 3/4 in |
Details
Jaw Thickness | 3/8 in |
Item | Linemans Pliers,Spring,4-3/4in |
High Leverage | Yes |
Features | Induction Hardened Cutting Edge That Stays Sharp Longer, Machined Jaws for Maximum Gripping Power, Protouch(TM) Grip for Comfort and Reduced Hand Fatigue, Spring Loaded for Easy Gripping and Reduced Hand Fatigue |
Additional Tool Functions | Wire Cutter |
Steel Type | Nickel Chromium Steel |
Jaw Opening Type | Spring Return |
Plier Type | Lineman's Pliers |
Plier Material | Steel |
Description
Linemans Pliers,Spring,4-3/4in, Plier Type Lineman's Pliers, Overall Length 4 3/4 in, Jaw Length 5/8 in, Jaw Width 1/4 in, Jaw Thickness 3/8 in, Additional Tool Functions Wire Cutter, High Leverage Yes, Features Induction Hardened Cutting Edge That Stays Sharp Longer, Machined Jaws for Maximum Gripping Power, Protouch(TM) Grip for Comfort and Reduced Hand Fatigue, Spring Loaded for Easy Gripping and Reduced Hand Fatigue, Jaw Opening Type Spring Return, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- FEIN Guide Roller (64303002010)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-18MM)
- IRWIN Plier Linesman 9-1/2Irwn (2078209)
- IRWIN 95 Pro Linesman Pliers (2078209)
- IRWIN Linemans Pliers, 9-1/2"x9-1/2", Flat (IWHT84000)
- IRWIN 95 Pro Linesman Pliers (2078209)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- IRWIN LINEMAN'S PLIERS 8""L (2078208)
- AMPCO SAFETY TOOLS 8 3/4 in Linemans Plier, Nickel Aluminum Bronze (IP-35)
- Irwin Pliers