Shop All Linemans Pliers
Irwin
Lineman Plier, 9.5"
Mfr # 1773615
Zoro # G7021213
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 1-9/16 in
- Jaw Width 1-1/4 in
- Jaw Thickness 5/8 in
- Overall Length 9-1/2 in
- Fish Tape Puller Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1773615
- Zoro # G7021213
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 1-9/16 in |
Jaw Width | 1-1/4 in |
Overall Length | 9-1/2 in |
Details
Plier Item | Lineman's Pliers |
Jaw Thickness | 5/8 in |
Item | Lineman Plier,9.5" |
Fish Tape Puller | Yes |
Wire Crimper | No |
Wire Cutter | Yes |
Description
Lineman Plier,9.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- SURTEK Combination ratcheting wrench 5/8" (100540)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- IRWIN IRWIN VISE-GRIP® 2078712 8 PC. Set (Lng Nose, Slp Joint, Dia., Tng & Grv, Linesman, Adj. Wrnch) (2078712)
- IRWIN IRWIN VISE-GRIP® 2078708 5 PC. Set (Slip Joint, Diag., Tongue & Groove Linesman, Adj. Wrench) (2078708)
- IRWIN 95 Pro Linesman Pliers (2078209)
- IRWIN Linemans Pliers, 9-1/2"x9-1/2", Flat (IWHT84000)
- IRWIN Plier Linesman 9-1/2Irwn (2078209)
- DYNAMIC Tools 8" Linesman Pliers, Comfort Grip Handle (D055014)
- Irwin Pliers