Shop All Level Accessories
This Product is Discontinued
Irwin
Level Case, 48 In L, Nylon/Canvas, Blue (Discontinued)
Mfr # 1804138
Zoro # G4295496
This Product is Discontinued
Key Features
- Type Soft-sided
- Length (In.) 48 in
- Construction Nylon/Canvas
- Color Blue
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1804138
- Zoro # G4295496
- UPC # 038548997209
- Country of Origin China
- Category Level Accessories
Dimensions
Length (In.) | 48 in |
Height (In.) | 2 in |
Width (In.) | 6 in |
Details
Item | Level Case |
Type | Soft-sided |
Construction | Nylon/Canvas |
Color | Blue |
For Use With | 24 and 48 in Levels |
Characteristics | Carrying Handles, Zippered |
Accessory Type | Level Case |
Description
Level Case, Soft-Sided, Length (In.) 48 in, Width (In.) 6 in, Height (In.) 2 in, Nylon/Canvas Construction, Blue, Carrying Handles, Zippered, For Use With 24 and 48 in Levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.