Shop All Hole Saw Kits
Irwin
Lenox Speed Slot Plumber's Hole Saw Kit 9 pc
Mfr # 30860C600P
Zoro # G906435910
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Saw Sizes Included 3/4 in, 7/8 in, 1-1/8 in, 1-3/8 in, 2 in, 2-1/2 in
- Includes 2L 1/2" and 5L 3/8" Standard Arbors, Arbor Adaptor
- Width 1/4 in
- Tooth Pattern Raker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 30860C600P
- Zoro # G906435910
- UPC # 82472308600
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4 in, 7/8 in, 1-1/8 in, 1-3/8 in, 2 in, 2-1/2 in |
Width | 1/4 in |
Details
Tooth Material | Bi-Metal |
Includes | 2L 1/2" and 5L 3/8" Standard Arbors, Arbor Adaptor |
Tooth Pattern | Raker |
Gauge | 0.025 |
Tooth Form | STD |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP7/32)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (44316)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Makita 18V Battery Mount, 2PK (BM-MT18)
- WILLIAMS Williams Screw Extraction Set, 6pcs. (EXS-30)
- IRWIN Plumbers, 9 Pc, Hole Saw Kit (3073002)
- IRWIN General Purpose 17pc Hole Saw Kit (3073004)
- IRWIN Electricians, 9 Pc, Hole Saw Kit (3073003)
- GREENLEE Electrician/Plumber Hole Saw Kit, 13 pcs. (891)
- MILWAUKEE TOOL Milwaukee® 49-56-6560 Hole Saw Arbor Adapter (49-56-6560)
- KLEIN TOOLS Hole Saw Kit, Carbide Hole Cutter, 4-Piece (31872)
- DRILL AMERICA 6 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8206)
- Irwin Hole Saws & Cutters