Shop All Hole Saws
Irwin
Lenox Speed Slot 4-3/4 in. Bi-Metal Hole Saw 1 pc
Mfr # 3007676L
Zoro # G106435895
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Design 2L, 3L, 6L or 7L (Included)
- Teeth per Inch 4; 5
- Saw Dia. 4-3/4 in
- Material Bi-Metal
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 4-3/4 in |
Width | 1/2 in |
Details
Arbor Design | 2L, 3L, 6L or 7L (Included) |
Teeth per Inch | 4; 5 |
Material | Bi-Metal |
Thickness | 0.05 in |
Bit Type | Deep |
Tooth Form | STD |
Gauge | 0.025 |
Pipe Tap | 108 mm |
Snap-Back Arbor | 2L, 6L |
Tooth Pattern | Wavy |
Standard Arbor | 2L, 3L, 6L or 7L |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Flex, File Board, 2.75x16.5", Grip 53H (9116F)
- KLEIN TOOLS Crimper, Overall Length 9 3/4 in, Capacity 10 to 22 AWG, Red (1005)
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 154 mm L (625016.02)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-611)
- IRWIN Door Lock Install Metal (3111002)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- IRWIN Lenox Speed Slot 3-3/4 in. Bi-Metal Hole Saw 1 pc (3006060L)
- REMGRIT Remgrit 2", Carbide Grit Hole Saw (G032)
- Irwin Hole Saws