Shop All Hole Saws
Irwin
Lenox Diamond 2 in. Diamond Grit Hole Saw 1 pc
Mfr # 1211932DGHS
Zoro # G106435925
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Diamond Coated
- Number of Pieces 1
- Width 2.3 in
- Length 4.4 in
- Height (in) 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.3 in |
Length | 4.4 in |
Height (in) | 5.7 in |
Details
Tooth Material | Diamond Coated |
Number of Pieces | 1 |
Item | Hole Saws |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 9/64" (63109)
- 3M Hand-Masker Tape Dispenser, PK4 (M3000)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN Lenox Speed Slot 4-3/4 in. Bi-Metal Hole Saw 1 pc (3007676L)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- IRWIN Hole Saw, 3 in. Long Lasting Bi-Metal Construction (3004848L)
- IRWIN Hole Saw, 1-1/2 in. Long Lasting Bi-Metal Construction (3002424L)
- DRILL AMERICA 5" Bimetal Hole Saw (DMS04-1127)
- Irwin Hole Saws