Shop All Hole Saws
Irwin
Lenox Diamond 1-1/8 in. Diamond Grit Hole Saw 1 pc
Mfr # 1225618DGHS
Zoro # G406436004
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Diamond Coated
- Arbor Design 1L, 4L or 5L (Included)
- Teeth per Inch 4; 6
- Length 29 mm
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 1-1/8 in |
Length | 29 mm |
Details
Tooth Material | Diamond Coated |
Arbor Design | 1L, 4L or 5L (Included) |
Teeth per Inch | 4; 6 |
Thickness | 0.05 in |
Snap-Back Arbor | 5L |
Pipe Entrance | 3/4 in |
Bit Type | Standard |
Standard Arbor | 1L, 4L, 5L |
Pipe Tap | 1 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Depth Gage (2341-2E2)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8" (20293)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48818)
- PROSOURCE Scraper Blade Floor 8In (14087)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- IRWIN Lenox Speed Slot 4-3/4 in. Bi-Metal Hole Saw 1 pc (3007676L)
- IRWIN Hole Saw, 3 in. Long Lasting Bi-Metal Construction (3004848L)
- IRWIN Lenox Speed Slot 3-3/4 in. Bi-Metal Hole Saw 1 pc (3006060L)
- IDEAL Hole Saw, 1-1/16 (36-519)
- Irwin Hole Saws & Cutters