Shop All Hole Saws
Irwin
Lenox Diamond 1-1/2 in. Diamond Grit Hole Saw 1 pc
Mfr # 1211824DGHS
Zoro # G806435935
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Diamond Coated
- Arbor Design 2L, 3L, 6L or 7L (Included)
- Teeth per Inch 4; 6
- Saw Dia. 1-1/2 in
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 1-1/2 in |
Width | 1/2 in |
Length | 38 mm |
Details
Tooth Material | Diamond Coated |
Arbor Design | 2L, 3L, 6L or 7L (Included) |
Teeth per Inch | 4; 6 |
Thickness | 0.05 in |
Snap-Back Arbor | 2L,6L |
Standard Arbor | 2L, 3L, 6L, 7L |
Gauge | 0.025 |
Bit Type | Standard |
Tooth Form | STD |
Tooth Pattern | Raker |
Pipe Tap | 1-1/4 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN2280-ALS-20-K-30 Bulls Eye Level (GN2280)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- KRAFT TOOL Round Front/Square Back Blue Stee, 12"x4 (CF214B)
- BESSEY Horiz Toggle Clamp, 450 lb, 3/4 in (STC-HH20)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN Door Lock Install Metal (3111002)
- IRWIN 5" Bi-Metal Hole Saw, Primary Saw Application: Steel (373500BX)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- MORSE 1-7/8" Carbide Grit Hole Saw (MHSG30)
- Irwin Hole Saws & Cutters