Shop All Reciprocating Saw Blades
Irwin
Lenox Demolition CT 6 in. Carbide Tipped Reciprocating Saw Blade 6 TPI 1 pc
Mfr # 1832118
Zoro # G606429080
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 150
- Length 2.1 in
- Height 8.1 in
- Blade Width 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1832118
- Zoro # G606429080
- UPC # 885363011715
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 2.1 in |
Height | 8.1 in |
Blade Width | 0.3 in |
Details
Number of Pieces | 150 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap/Die Set, 22 Pieces (1PZ47)
- IRWIN Chalk Powder 5# Orange (65105)
- PROTO Adjustable Wrench, Alloy Steel, 10.1 in L (J710SLA)
- POWERBUILT 2Pc Spring Crowfoot Wrench Set (240274)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk (20494B614R)
- IRWIN 6 in L x 24 TPI Bi-Metal (372624P5)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 25 pk (20524B960R)
- IRWIN 12 in L x 10; 14 TPI Bi-Metal (372110P5)
- IRWIN 12 in L x 6 TPI Bi-Metal (20373106R5)
- IRWIN Lenox Lazer CT 9 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014224)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (20587S956R)
- Irwin Reciprocating Saw Blades