Shop All Reciprocating Saw Blades
Irwin
Lenox 10 in. Carbide Grit Reciprocating Saw Blade 2 pk
Mfr # 20576800RG
Zoro # G806429040
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.04 in
- Length 8 in
- Tooth Form VARIPOS
- Gauge 0.050
- Tooth Pattern Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 20576800RG
- Zoro # G806429040
- UPC # 82472205763
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 0.04 in |
Length | 8 in |
Blade Width | 3/4 in |
Details
Tooth Form | VARIPOS |
Gauge | 0.050 |
Tooth Pattern | Trip |
Series | 800RG |
Back Style | Straight Back |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- 3M Collet Nut 06572, 1/pk (06572)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- GEARWRENCH 4 Pc. 8" Bastard File Set (82820H)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi (372614B)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 24 TPI 1 blade (22757OSB624R)
- IRWIN 9 in L x 10 TPI Bi-Metal (21089960GR)
- IRWIN Lenox Lazer CT 6 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014220)
- IRWIN LENOX MULTIWOLF 8 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 1 blade (22753OSB810R)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- LENOX BLADE RECIP 9""18TLAZR2PK (24907T9118R)
- Irwin Power Saw Blades