Shop All Twist Drill Bits
Irwin
Left Hand Drill Bit Set, Cobalt Alloy Steel
Mfr # 30520
Zoro # G0681646
product price: $29.89
/ea
Sold in multiples of 5 for $149.45
$149.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Material Cobalt Alloy Steel
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 30520
- Zoro # G0681646
- UPC # 24721305206
- Country of Origin China
- Category Twist Drill Bits
Details
Item | Metal Drill Bit |
Impact Rated | No |
Material | Cobalt Alloy Steel |
Shank Type - Machining | Hex |
Description
Twist Drill Bit Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" T-Slot Universal Adjustable Clamp Set (3900-0307)
- PFERD 13/64" Round Chain Saw File - 8" Length, Premium Cut (17077)
- WESTWARD WESTWARD Slope-Lid Jobsite Box, Blue, 31 cu ft, 60" W x 30" D x 40" H (499N11)
- FREUD Top Bearing Flush Trim Bit, 1" dia. (50-112)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 2" (SPI.1/4)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #56 (.0465”/1.181MM), 12PK (45-21256)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/16 (C89706)
- BOSCH 14 Drywall Zip Bit (WD1)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 1" (SSPI.1/4)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #78 (.0160”/.406MM), 25PK (45-12578)
- Irwin Drill Bits