Shop All Jig Saw Blades
Irwin
JIGSAW BLD 3"" ASST 2PK
Mfr # 3072300
Zoro # G8623339
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Length 3 in
- Shank Type T-Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3072300
- Zoro # G8623339
- UPC # 24721087133
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3 in |
Details
Material | Carbide |
Shank Type | T-Shank |
Description
Carbide Grit Jigsaw Blade that is Precision Ground
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powder Actuated Gun, Auto, 0.27 Caliber (DFD270MK)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 2" (HML.1-1/2)
- DIABLO Diamond Saw Blade, Metal, 4-1/2" Dia. (DDD045DIA101F)
- IRWIN JIGSW U-BLD 4""X10T 2PK (3071412)
- IRWIN JIGSW BLD 4""X10T 2PK (3071410)
- IRWIN U-Shank Jig Saw Blades, 6PK (3071001)
- IRWIN JIGSW BLD 3""20TPI 2PK (3072320)
- IRWIN JIGSW T-BLD 3""X14TPI 2PK (3072314)
- IRWIN JIGSAW U-BLADE 3""2PK (3071300)
- TENRYU SILENCR SAWBLD 260MMX72T (SL-26072)
- Irwin Jig Saw Blades