Shop All Countersinks
Irwin
Irwin Wd Cntrsink #14
Mfr # 1882785
Zoro # G4629472
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Cutter Dia. 1/4 in
- For Screw Size #14
- Counterbore Size 7/16 in
- Plug Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1882785
- Zoro # G4629472
- UPC # 42526923128
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/4 in |
Cutter Dia. | 1/4 in |
For Screw Size | #14 |
Counterbore Size | 7/16 in |
Plug Size | 7/16 in |
Details
Item | Wood Countersink |
Description
IRWIN Wood Countersinks feature a tapered drill an
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC4.0 Battery, 4.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1840)
- ZORO SELECT #30 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301285B)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, H3 Limit (14474)
- IRWIN COUNTERSINK HSS 3/8""IRWN (1877715)
- IRWIN IRWIN CNTRSINK 1/2""DIA (12411)
- IRWIN IRWIN CNTRSINK 3/4""DIA (12413)
- IRWIN Irwin Wd Cntrsink #4 (1882630)
- IRWIN Countersink Hss #6 Irwin (1882781)
- IRWIN COUNTERSINK HSS 5/8""IRWN (12412)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- Irwin Countersinks