Shop All Locking Pliers
Irwin
IRWIN VISE-GRIP® 4935576 10CR The Original„¢ 10" Curved Jaw Locking Plier
Mfr # 4935576
Zoro # G202713262
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935576
- Zoro # G202713262
- UPC # 38548011042
- Country of Origin China
- Category Locking Pliers
Description
IRWIN® VISE-GRIP® THE ORIGINAL CURVED JAW LOCKING PLIERS - 10CR FEATURES:
- SELF-ENERGIZING LOWER JAW PROVIDES 3X MORE GRIPPING POWER THAN TRADITIONAL LOCKING PLIERS, WITH NO SLIPPING OR STRIPPING PROVIDES MAXIMUM TORQUE WITHOUT REQUIRING HEAVY INPUT PRESSURE JAW MECHANISM NATURALLY GRIPS TIGHTER AS MORE TORQUE IS APPLIED TO THE TOOL CLASSIC TRIGGER RELEASE PROVIDES MAXIMUM LOCKING FORCE CURVED JAW PUTS TREMENDOUS PRESSURE ON FOUR POINTS OF ANY STYLE NUT OR BOLT HEAD, MAKING IT PERFECT FOR ANY APPLICATION THAT REQUIRES MAXIMUM TORQUE CONSTRUCTED OF HIGH-GRADE HEAT-TREATED ALLOY STEEL FOR MAXIMUM TOUGHNESS AND DURABILITY HARDENED TEETH ARE DESIGNED TO GRIP FROM ANY ANGLE HEX KEY ADJUSTING SCREW TIGHTENS TO ADJUST PRESSURE AND DRAW MATERIALS TOGETHER AND PROVIDES A CONTROLLED RELEASE BACKED BY THE IRWIN® VISE-GRIP® LIFETIME GUARANTEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Pad (876739)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- RIDGID Armature 115V, with Bearing (44055)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- IRWIN PLIERS 10""GROOVEJOINT (2078510)
- IRWIN IRWIN VISE-GRIP 11SP Locking Clamp With Swivel Pads; 11 in. to 275 mm. (VSG-11SP)
- IRWIN Bent Long Nose Pliers, 6" (2078226)
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- IRWIN 6 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (6LN)
- IRWIN LOCKING PLIER 6LN FASTRE (IRHT82583)
- UNITHERM Hog Ring Pliers, 9-1/2 in. L (CRP-45)
- Irwin Locking Pliers