Shop All Bolt & Screw Extractor Sets
Irwin
IRWIN VISE-GRIP 394100 Power-Grip Screw And Bolt Extractor Set; 7 pc.
Mfr # VSG-394100
Zoro # G404006476
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # VSG-394100
- Zoro # G404006476
- UPC # 24721037633
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Description
Features
- Designed for use with power tools
- 1/4 in. hex shank fits most power tools
- When you are faced with a rounded-off, rusted-tight or painted-over bolt, bolt extractors will break it free
- Reverse spiral flutes are designed to bite down to provide maximum gripping power
- High carbon steel ensures longer life and greater durability
- Universal lobular design fits all types of fasteners
- Set includes plastic case
- Set include bolt extractors to remove bolts sizes: 8 mm., 10 mm., 11 mm., 3/16 in., 1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in. in drive size 1/4 in.
- Item Weight - 1.040 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange (32-300S)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1238)
- OSG Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes (1636000508)
- IRWIN Bolt Extractor Set, 3/4-1 In, 5 Pc (54125)
- IRWIN Bolt Extractor, 7/16in., BO (1859105)
- IRWIN IRWIN VISE-GRIP 394002 Bolt-Grip Bolt Remover; 5 pc. (VSG-394002)
- IRWIN Hanson EX-3 Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53403)
- IRWIN Extractor/Drill Set, HSS, Cobalt, 48 Pcs (3101010)
- IRWIN Screw Extractor Set, Hex Head, Multi-Spline, Carbon Steel, Plastic Case, 25-Piece (53227)
- LIGHTHOUSE 883 Pipe Extractor Set (LI111509)
- Irwin Bolt & Screw Extractor Sets