Shop All Locking Pliers
Irwin
IRWIN VISE-GRIP® 1002L3 4WR The Original„¢ 4" Curved Jaw Locking Plier
Mfr # 1002L3
Zoro # G702713205
product price: $33.95
/ea
Sold in multiples of 2 for $67.90
$67.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1002L3
- Zoro # G702713205
- UPC # 38548010045
- Country of Origin United States
- Category Locking Pliers
Description
IRWIN® VISE-GRIP® 4WR ORIGINAL CURVED JAW W/ WIRE CUTTER 4" CARDED LOCKING PLIER FEATURES:
- CURVED JAW WITH BUILT-IN WIRE CUTTER GREAT FOR A VARIETY OF APPLICATIONS AND MATERIAL SHAPES CLASSIC TRIGGER RELEASE PROVIDES MAXIMUM LOCKING FORCE CONVENIENT WIRE CUTTER INCLUDED CONSTRUCTED OF HIGH-GRADE HEAT-TREATED ALLOY STEEL FOR MAXIMUM TOUGHNESS AND DURABILITY HARDENED TEETH ARE DESIGNED TO GRIP FROM ANY ANGLE HEX KEY ADJUSTING SCREW TIGHTENS TO ADJUST PRESSURE AND DRAW MATERIALS TOGETHER AND PROVIDES A CONTROLLED RELEASE BACKED BY THE IRWIN VISE-GRIP LIFETIME GUARANTEE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Inside To MT3 Outside Drill Sleeve (3900-1842)
- WILLIAMS Williams Deadblow Hammer, 16 oz. (JHW-16)
- HANSON 1/8" Cobalt High Speed Steel Drill Bit (3016008)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70261)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82573)
- IRWIN ProPliers Adjustable Wrench, 8" (2078608)
- IRWIN 6 L Nose Locking Plier (1402L3)
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- IRWIN GrooveLock/ProPliers Kit Bag Set, 8 pcs. (2078712)
- IRWIN Irwin Vise-Grip 586-12LC-3 12 Inch Large Jaw Vise Griplocking Plier Carded (586-12LC-3)
- MAXPOWER Locking Pliers, Curved, 10" (203)
- Irwin Pliers