Shop All Screwdriver Bits
Irwin
Irwin Tools Impact Performance Series TORX T20 Power Bit, 3-1/2"
Mfr # IWAF33TX20
Zoro # G202648526
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.800 in
- Type Bits
- Width 1.900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF33TX20
- Zoro # G202648526
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 5.800 in |
Width | 1.900 in |
Details
Type | Bits |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3 Inch 24 T Airsaw Met Rec Bimetal, PK25 (RBA324T25)
- LENOX Hole Saw (LXAH3214)
- HHIP M2.5 X 6 Screw (2100-0070)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21SQ12)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX15)
- IRWIN BIT DRILL21/64""COBALT CD (3016021)
- IRWIN Nutsetter, 3/8", Steel (IWAF24238G)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- Irwin Screwdrivers and Nutdrivers