Shop All Screwdriver Bits
Irwin
Irwin Tools Impact Performance Series Square Recess Power Bit #2, 6 in. Length
Mfr # IWAF36SQ2
Zoro # G802648247
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application SET
- Width 1.900 in
- Length 7.800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF36SQ2
- Zoro # G802648247
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 1.900 in |
Length | 7.800 in |
Details
Application | SET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Wrench, 13/16-Inch (68419)
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- UNIVERSAL TOOL 3/8 In. Comp. Butterly Impact Wrench (UT8027R)
- PACIFIC HANDY CUTTER Glass Scraper, Stiff, 1-1/2", Carbon Steel (MS-410)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX252)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEPHMIX3)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2, Shank Style: Hex (IWAF32DEP2T252)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- IRWIN Impact Performance Series Phillips #2 X 1 in. L Insert Bit Steel 20 pc (IWAF31PH220)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XXACR-B-5PK)
- Irwin Screwdrivers and Nutdrivers