Shop All Screwdriver Bits
Irwin
Irwin Tools 92115 Irwin Slotted Insert Bits - 10-12 Slotted Insert Bitx 1"
Mfr # IWAF21SL1012B25
Zoro # G402576179
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.000 in
- Width 0.300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21SL1012B25
- Zoro # G402576179
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 1.000 in |
Width | 0.300 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Deep Imp (CMMT16085)
- DRILL AMERICA 3/8" C2 Right Hand Carbide Tipped Toolbit (DEWAR-6C2)
- VAUGHAN 24 Inch Pry Crow Bar with Nail Puller and Curved Handle (050005)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF353)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TS202)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ1)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- IRWIN BIT DRILL17/64""COBALT CD (3016017)
- VEGA Phillips 4 Power Bit x 2-3/4" Bull Nose (170P4A)
- Irwin Screwdrivers and Nutdrivers