Shop All Screwdriver Bits
Irwin
Irwin Tools 8-10 Slotted Insert Bit x 1", Fastener Drive
Mfr # IWAF21SL810B25
Zoro # G702650364
product price: $0.85
/ea
Sold in multiples of 10 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.000 in
- Width 0.300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21SL810B25
- Zoro # G702650364
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 1.000 in |
Width | 0.300 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Collet (PR114)
- SK HAND TOOLS Pliers, 7" Long Nose w/Cutter Pliers (17817)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (BEM-250-03)
- TEKTON 1/2 Inch Drive Impact Lug Nut Socket Set (9-Piece) (SID92415)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- IRWIN IMPACT PWR BIT T15 X 6""L (1837524)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1326)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF23PH2)
- IRWIN BIT DRILL17/64""COBALT CD (3016017)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32SQ32)
- BSC PREFERRED 5PK 2 2 Square Bit (DSQ22P5)
- Irwin Screwdrivers and Nutdrivers