Shop All Screwdriver Bits
Irwin
IRWIN Tools 3-Piece Impact Performance Series Double-Ended Screwdriver Power Bit with 2 3/8-Inch Len
Mfr # IWAF32DEPHMIX3
Zoro # G302554185
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.800 in
- Width 1.900 in
- Type Screwdrivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32DEPHMIX3
- Zoro # G302554185
- UPC # 42526922930
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 4.800 in |
Width | 1.900 in |
Details
Fastening Tool Item | Screwdrivers |
Type | Screwdrivers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6" Long Nose Pliers (640392)
- WESTWARD 3/8 in Drive Impact Socket Bit 7/32 in, SAE (4LZA9)
- SIMONDS Half Round File, American, 8in.L, Nat. (73319500)
- STAHLWILLE TOOLS Engineers hammers 1500 g L.380 mm (70110016)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DESQ32)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- IRWIN Nutsetter, 5/16", Steel (IWAF242516)
- IRWIN Insert Bit, 1/4", Torx TR/Security, T30 (1837429)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- Irwin Screwdriver Bits