Shop All Tongue & Groove Pliers
Irwin
Irwin Tools 1771884 6 in. Curved Jaw Long Pliers
Mfr # 2381895
Zoro # G003978549
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2381895
- Zoro # G003978549
- UPC # 38548991481
- Country of Origin China
- Category Tongue & Groove Pliers
Description
Features
- Overall Length: 5 & 6 in.
- Product Type: Fast Release Pliers Set
- Material: Alloy Steel
- Cushion Grip: Yes
- Locking: Yes
- Number in Package: 2
- Insulated: No
- Wire Cutter Included: Yes
- Includes: (1) Irwin 6"""" long nose fast release pliers (Ace No. 2161586) and (1) Irwin 5"""" curved jaw fast release pliers
- Anti pinch non slip protouch grips
- Fast release mechanism allows for one handed operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/16" (KTI-41334)
- MILWAUKEE TOOL 1-1/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7250)
- PERFORMANCE TOOL 12lb Sledge Hammer W/Fiberglas (M7115)
- GREY PNEUMATIC SKT 3/8" DR X 10MM HEX DRIVER 4" LENGTH (GP19104M)
- IRWIN Pliers, 12" Groove Joint (2078512)
- IRWIN PLIER GROOVE LOCK 10""ADJ (2078110)
- IRWIN STRAIGHT GROOVE PLIER 8"" (4935320)
- IRWIN 4935321 Groove Joint Plier, 10 in OAL, 214 in Jaw Opening, BlueYellow Handle, CushionGrip Handle (4935321L)
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- IRWIN IRWIN VISE-GRIP 2078108 Groovelock Pliers; 13 Positions; 8 in. (VSG-2078108)
- WESTWARD 16 in Curved Jaw Tongue and Groove Plier, Serrated (53JX06)
- Irwin Tongue & Groove Pliers