Shop All Screwdriver Bits
Irwin
IRWIN No. 1 Phil Insert Bit 1/4 in. x 1 in.
Mfr # IWAF21PH1B25
Zoro # G602540758
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.300 in
- Length 1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF21PH1B25
- Zoro # G602540758
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 0.300 in |
Length | 1.000 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nipple Chuck, 3 In (419)
- INGERSOLL-RAND Air Pencil Grinder (320PGK)
- AMPCO SAFETY TOOLS 7 1/4 in Diagonal Cutting Plier Flush Cut Oval Nose Insulated (IP-36)
- GEARWRENCH 1/4" Drive Pass-Thru™ Extension 3" (221060GR)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21SQ12)
- IRWIN BIT DRILL5/16""12AIRCRAFT (62120)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- IRWIN BIT DRILL21/64""COBALT CD (3016021)
- IRWIN Insert Bit, 2" L Overall Bit, PK2 (IWAF22DEPH2SL82)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- Irwin Screwdrivers and Nutdrivers