Shop All Jobber Length Drill Bits
Irwin
IRWIN MM DRLBIT 1/8""X3""
Mfr # 4935105
Zoro # G1749849
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935105
- Zoro # G1749849
- UPC # 24721108746
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 7 in |
Details
Item | Drill Bit |
SAE or Metric | SAE |
Description
Irwin Multi Material drill bits drill through just
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-20 Carbon Steel Hex Die (DWTSH5/8-20)
- KRAFT TOOL Stainless Steel Walking, 6" x 12" 3/4" R (CC363-01)
- DE-STA-CO Flat Tip Spindle, M10X1.50, 0.78, 3.11 (240208-M)
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- IRWIN ROTARY BIT-SSF 5/16""X4"" (5026006)
- IRWIN Drill Bit, 3/16, Turbomax, 135deg, PK5 (73312)
- IRWIN 9/64-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63909)
- IRWIN DRILL BIT 7/32""BLK OXIDE (67514)
- IRWIN Bit Drill #5Wire Ga Cd (81105)
- IRWIN 7/32 in. X 3-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016014)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/32 (C18632)
- Irwin Jobber Length Drill Bits