Shop All Chalk Line Reels
Irwin
Irwin Industrial 1932871 50 ft. Strait-Line Chalk Line Reel
Mfr # 7059132
Zoro # G804154906
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 7059132
- Zoro # G804154906
- UPC # 42526936678
- Country of Origin China
- Category Chalk Line Reels
Description
Features
- Wide door for quick and easy chalk fill
- 30 m abrasion-resistant poly line provides 5-6 strikes per pull
- 1:1 gear ratio and robust steel handle and large center hub.
- Strait-Line Chalk Line Reels
- Aluminum Case
- Line Length - 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Straight, 12 in, Steel (MWT-6716A)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41136)
- FOWLER 12"/300mm Master Vernier Caliper (520850120)
- IRWIN Irwin Strait-Line 586-65102 5 Lb. Red Marking Chalk (24721500212)
- IRWIN 100' ALU BLU Chalk Reel (1932880)
- IRWIN 100' ALU BLU Chalk Reel (1932880)
- IRWIN Chalk Reel 100'Speedline (1932876)
- IRWIN 100' Speed Chalk Reel (1932874)
- IRWIN Reel Chalkline 100'Irwin (1932872)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2315YG-200)
- Irwin Marking Tools