Shop All Locking Clamps
Irwin
IRWIN C-CLAMP 2.5""X2.5""
Mfr # 2025103
Zoro # G301701719
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.2 in
- Spring Return No
- Overall Height 0.4 in
- Width 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2025103
- Zoro # G301701719
- UPC # 38548094281
- Country of Origin India
- Category Locking Clamps
Dimensions
Overall Length | 5.2 in |
Overall Height | 0.4 in |
Width | 3-1/2 in |
Details
Spring Return | No |
Description
The Irwin 2025103 C-Clamp is a great tool for any job. It is durable and provides strong grip that can hold materials together with ease. This c-clamp will help you get your project done faster with its sturdy design and powerful grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- MILWAUKEE TOOL 1/2 in. SAE Combination Wrench (45-96-9416)
- KIPP Adjustable Handle Size: 5, 1/2-13X70, Plastic, Green RAL 6032, Comp: Steel (K0269.5A586X70)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- IRWIN Locking C-Clamp, 9", 4-1/2Cap, 4-3/4"Throat (9DR)
- IRWIN Locking C-Clamp, w/Regular Tip, 6" (17)
- IRWIN 9" Locking Chain Clamp 18" Jaw Capacity (20R) (20R)
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- IRWIN BAR CLAMP24""XP QUICKGRP (1964714)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, With Swivel Pads, Easy Release Trigger, Alloy Steel (6SP)
- WESTWARD Locking Chain Clamp, 9", 3-3/8" Cap. (2FDC3)
- Irwin Locking Clamps