Shop All Tongue & Groove Pliers
Irwin
Irwin 586-4935096 Groovelock Straight Jaw Pliers; 10 in.
Mfr # 586-4935096
Zoro # G803939085
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 586-4935096
- Zoro # G803939085
- UPC # 385481086126
- Country of Origin United States
- Category Tongue & Groove Pliers
Description
Features
- Anti-pinch, non-slip Pro Touch Grips provide comfort, control, and less hand fatigue. Right angle teeth grip in all directions for maximum bite.
- Metal Injection Molding (MIM) process for precision parts delivers strength and exceptional performance.
- Multi-Groove Ratcheting System has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface.
- Simple push of innovative press-n-slide button adjusts lower jaw 2X faster than traditional groove joint pliers
- Overall Length - 10 in.
- Jaw Opening - 2 in. [Max]
- Pipe Cap. - 1.5 in. [Max]
- Jaw Shape - Straight
- No. of Adj. - 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Open Jaw Wrench for Torque Bar, 13mm (006420013)
- M.A. FORD 3/4 82 Hss 3Fl Spi. C (92075002)
- HUSQVARNA FRONT SKIRT OUTER (533422701)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Set (DWD29J-SP-SET)
- IRWIN Irwin Tools 1771884 6 in. Curved Jaw Long Pliers (2381895)
- IRWIN IRWIN VISE-GRIP 2078108 Groovelock Pliers; 13 Positions; 8 in. (VSG-2078108)
- IRWIN CURVED GROOVE PLIERS 12"" (2078512)
- IRWIN GRV JOINT PLIERS SET 2PC (1773639)
- IRWIN PLIER GROOVE LOCK 10""ADJ (2078110)
- IRWIN STRAIGHT GROOVE PLIER 8"" (4935320)
- JONES STEPHENS 10 in. Smooth Jaw Tongue and Groove Pliers, Channel Lock No. 415, 2 in. Capacity, # Adj. 7 (J40406)
- Irwin Tongue & Groove Pliers